6000 Series Deep Groove Radial Ball Brg W/Snap, 6007ZZENR
Mfr # 6007ZZENR
Zoro # G1401691
product price:Â $18.15
/eaKey Features
Bore Diameter
35 mm
Outer Ring Width
14 mm
Outside Diameter
62 mm
Bearing Industry Number
6007
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6007ZZENR
Zoro #
G1401691
UPC #
4991893638844
Country of Origin
Japan
Dimensions
Bore Diameter
35 mm
Outer Ring Width
14 mm
Outside Diameter
62 mm
Details
Bearing Industry Number
6007
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Number of Rows
1
Closure
Double Shielded
Type
Deep Groove Ball Bearing
Dynamic Radial Load Capacity
16000 N
Maximum Speed
12000 RPM (Grease); 14000 RPM (Oil)
Static Radial Load Capacity
10300 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.