6200 Series Deep Groove Radial Ball Brg, 6201ZZEC3

  • Mfr # 6201ZZEC3

  • Zoro # G1401658


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Outer Ring Width
10 mm
Closure
Double Shielded
Bore Diameter
12 mm
Outside Diameter
32 mm
Dynamic Radial Load Capacity
6800 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6201ZZEC3
Zoro #
G1401658
UPC #
4991893677430
Country of Origin
Japan

Dimensions

Outer Ring Width
10 mm
Bore Diameter
12 mm
Outside Diameter
32 mm

Details

Closure
Double Shielded
Dynamic Radial Load Capacity
6800 N
Static Radial Load Capacity
3050 N
Maximum Speed
22000 RPM (Grease); 28000 RPM (Oil)
Number of Rows
1
Item
Deep Groove Ball Bearing
Bearing Industry Number
6201
Type
Deep Groove Ball Bearing
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.