6200 Series Deep Groove Radial Ball Brg W/Snap, 6201-2NSE9NR

  • Mfr # 6201-2NSE9NR

  • Zoro # G1404631


product price:  $6.59
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6201
Closure
Double Sealed
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6201-2NSE9NR
Zoro #
G1404631
UPC #
4991893673982
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Outside Diameter
32 mm
Outer Ring Width
10 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6201
Closure
Double Sealed
Number of Rows
1
Dynamic Radial Load Capacity
6800 N
Static Radial Load Capacity
3050 N
Maximum Speed
17000 RPM (Grease); 28000 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.