6200 Series Deep Groove Radial Ball Brg W/Snap, 6207ZZENR

  • Mfr # 6207ZZENR

  • Zoro # G1400982


product price:  $19.15
/ea

Key Features

Number of Rows
1
Bore Diameter
35 mm
Maximum Speed
9800 RPM (Grease); 11000 RPM (Oil)
Dynamic Radial Load Capacity
25700 N
Static Radial Load Capacity
15300 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6207ZZENR
Zoro #
G1400982
UPC #
4991893714692
Country of Origin
Japan

Dimensions

Bore Diameter
35 mm
Outside Diameter
72 mm
Outer Ring Width
17 mm

Details

Number of Rows
1
Maximum Speed
9800 RPM (Grease); 11000 RPM (Oil)
Dynamic Radial Load Capacity
25700 N
Static Radial Load Capacity
15300 N
Closure
Double Shielded
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6207
Item
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.