6200 Series Deep Groove Radial Ball Brg W/Snap, 6222NRC3

  • Mfr # 6222NRC3

  • Zoro # G1386370


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove Ball Bearing
Outside Diameter
200 mm
Maximum Speed
3200 RPM (Grease); 3800 RPM (Oil)
Bearing Industry Number
6222
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6222NRC3
Zoro #
G1386370
UPC #
4991893738858
Country of Origin
Japan

Dimensions

Outside Diameter
200 mm
Outer Ring Width
38 mm
Bore Diameter
110 mm

Details

Type
Deep Groove Ball Bearing
Maximum Speed
3200 RPM (Grease); 3800 RPM (Oil)
Bearing Industry Number
6222
Number of Rows
1
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Closure
Open
Static Radial Load Capacity
117000 N
Dynamic Radial Load Capacity
144000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.