This item is Discontinued.

Nachi 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded 6205ZZE C3

6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (Discontinued)

  • Mfr # 6205ZZE C3
  • Zoro # G509118906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6205ZZE C3
Zoro #
G509118906
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm

Details

Item
Deep Groove Ball Bearing
Type
Double Shield
Static Load Capacity
7900 N
Dynamic Load Capacity
14000 N
Max. RPM
13000 RPM (Grease); 16000 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.