6300 Series Deep Groove Radial Ball Brg, 6320C3

  • Mfr # 6320C3

  • Zoro # G1391377


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6320
Closure
Open
Bore Diameter
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6320C3
Zoro #
G1391377
UPC #
4991893796223
Country of Origin
Japan

Dimensions

Bore Diameter
100 mm
Outside Diameter
215 mm
Outer Ring Width
47 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6320
Closure
Open
Number of Rows
1
Maximum Speed
3200 RPM (Grease); 3700 RPM (Oil)
Static Radial Load Capacity
141000 N
Dynamic Radial Load Capacity
173000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.