6300 Series Deep Groove Radial Ball Brg, 6324MYC3

  • Mfr # 6324MYC3

  • Zoro # G1392129


product price:  $955.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6324
Closure
Open
Bore Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6324MYC3
Zoro #
G1392129
UPC #
4991893797428
Country of Origin
Japan

Dimensions

Bore Diameter
120 mm
Outside Diameter
260 mm
Outer Ring Width
55 mm

Details

System of Measurement
Metric
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6324
Closure
Open
Number of Rows
1
Static Radial Load Capacity
185000 N
Dynamic Radial Load Capacity
207000 N
Maximum Speed
2600 RPM (Grease); 3100 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.