6300 Series Deep Groove Radial Ball Brg, 6324ZZC3

  • Mfr # 6324ZZC3

  • Zoro # G1392016


product price:  $814.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
120 mm
Bearing Industry Number
6324
System of Measurement
Metric
Outside Diameter
260 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6324ZZC3
Zoro #
G1392016
UPC #
4991893797657
Country of Origin
Japan

Dimensions

Bore Diameter
120 mm
Outside Diameter
260 mm
Outer Ring Width
55 mm

Details

Bearing Industry Number
6324
System of Measurement
Metric
Number of Rows
1
Type
Deep Groove Ball Bearing
Item
Deep Groove Ball Bearing
Closure
Double Shielded
Dynamic Radial Load Capacity
207000 N
Maximum Speed
2600 RPM (Grease); 3100 RPM (Oil)
Static Radial Load Capacity
185000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.