6300 Series Deep Groove Radial Ball Brg W/Snap, 6301ZZENR

  • Mfr # 6301ZZENR

  • Zoro # G1400711


product price:  $10.49
/ea

Key Features

Static Radial Load Capacity
4250 N
Closure
Double Shielded
System of Measurement
Metric
Bearing Industry Number
6301
Outer Ring Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6301ZZENR
Zoro #
G1400711
UPC #
4991893857627
Country of Origin
Japan

Dimensions

Outer Ring Width
12 mm
Outside Diameter
37 mm
Bore Diameter
12 mm

Details

Static Radial Load Capacity
4250 N
Closure
Double Shielded
System of Measurement
Metric
Bearing Industry Number
6301
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Number of Rows
1
Maximum Speed
20000 RPM (Grease); 24000 RPM (Oil)
Dynamic Radial Load Capacity
9750 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.