6300 Series Deep Groove Radial Ball Brg W/Snap, 6302ZZENR

  • Mfr # 6302ZZENR

  • Zoro # G1405018


product price:  $11.75
/ea

Key Features

Bore Diameter
15 mm
Outside Diameter
42 mm
Bearing Industry Number
6302
Number of Rows
1
Outer Ring Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6302ZZENR
Zoro #
G1405018
UPC #
4991893857641
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
42 mm
Outer Ring Width
13 mm

Details

Item
Deep Groove Ball Bearing
Bearing Industry Number
6302
Number of Rows
1
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Maximum Speed
17000 RPM (Grease); 21000 RPM (Oil)
Dynamic Radial Load Capacity
11400 N
Closure
Double Shielded
Static Radial Load Capacity
5400 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.