Deep Groove Radial Ball Bearing, 6311 Industry Number, Double Sealed, 55 mm Dia
Mfr # 6311-2NSENRC3
Zoro # G1400048
product price:Â $93.29
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6311
Closure
Double Sealed
Bore Diameter
55 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6311-2NSENRC3
Zoro #
G1400048
UPC #
4991893785050
Country of Origin
Japan
Dimensions
Bore Diameter
55 mm
Outside Diameter
120 mm
Outer Ring Width
29 mm
Details
System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6311
Closure
Double Sealed
Number of Rows
1
Static Radial Load Capacity
44500 N
Dynamic Radial Load Capacity
71500 N
Maximum Speed
4000 RPM (Grease); 6800 RPM (Oil)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.