6900 Series Deep Groove Radial Ball Brg, 6906ZZECM

  • Mfr # 6906ZZECM

  • Zoro # G1404150


product price:  $38.15
/ea

Key Features

System of Measurement
Metric
Outside Diameter
47 mm
Closure
Double Shielded
Outer Ring Width
9 mm
Bore Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6906ZZECM
Zoro #
G1404150
UPC #
4991893815115
Country of Origin
Japan

Dimensions

Outside Diameter
47 mm
Outer Ring Width
9 mm
Bore Diameter
30 mm

Details

System of Measurement
Metric
Closure
Double Shielded
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Number of Rows
1
Bearing Industry Number
6906
Static Radial Load Capacity
5000 N
Dynamic Radial Load Capacity
7250 N
Maximum Speed
14000 RPM (Grease); 17000 RPM (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.