Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7000 Series Angular Contact Precision Brg

  • Mfr # 7014CYDU GL P4

  • Zoro # G109143933


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
70 mm
Outside Dia.
110 mm
Width
20 mm
Bearing Type
Duplex Set - Open Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7014CYDU GL P4
Zoro #
G109143933
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
110 mm
Width
20 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15 Degrees
Bearing Type
Duplex Set - Open Bearings
Static Load Capacity (N)
86000
Dynamic Load Capacity (N)
76100
Max. RPM
10100 RPM (Grease); 13900 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.