Zoro Homepage

AG 90 Degrees Cobalt Starting Drill - 3.0mm

  • Mfr # 0710358

  • Zoro # G510410846


product price: $24.89
/ea

Key Features

Overall Length
158
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0710358
Zoro #
G510410846
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
158
Size-Diameter
13
Flute Length
101

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.