
Aqua EX Flat Bottom Long Shank - 16.5mm
Mfr # 0718692
Zoro # G210409812
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Type
Endmill Type Shank
Drill Bit Point Angle
180
Overall Length
200
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0718692
Zoro #
G210409812
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
200
Drill Bit Size
15.5
Flute Length
70
Shank size
12
Details
Type
Endmill Type Shank
Drill Bit Point Angle
180
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
AQUA EX
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Decimal Equivalent
0.6102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.