
Aqua EX Flat Bottom Long Shank - 3/16
Mfr # 1489450
Zoro # G510409833
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.1875
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
180
Drill Bit Size
0.1875
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489450
Zoro #
G510409833
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.1875
Flute Length
32
Overall Length
90
Shank size
5
Details
Decimal Equivalent
0.1875
Flutes
CONVENTIONAL SPIRAL
Drill Bit Point Angle
180
Coolant Through
Yes
Drill Bit Finish
AQUA EX
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right
Type
Endmill Type Shank
Drill Bit Material
SOLID CARBIDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.