
Aqua EX Flat Bottom Long Shank - 3.8mm
Mfr # 0717782
Zoro # G110409790
product price: $93.25
/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.1417
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Material
SOLID CARBIDE
Overall Length
100
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0717782
Zoro #
G110409790
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
100
Drill Bit Size
3.6
Flute Length
16
Shank size
6
Details
Decimal Equivalent
0.1417
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Material
SOLID CARBIDE
Cutting Direction
Right
Coolant Through
No
Drill Bit Finish
AQUA EX
Drill Bit Point Angle
180
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.