Zoro Homepage

Aqua EX Flat Bottom Long Shank - 4.4mm

  • Mfr # 0717840

  • Zoro # G910409761


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
180
Flutes
CONVENTIONAL SPIRAL
Cutting Direction
Right
Drill Bit Size
4.2
Drill Bit Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0717840
Zoro #
G910409761
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
4.2
Flute Length
19
Overall Length
100
Shank size
6

Details

Drill Bit Point Angle
180
Flutes
CONVENTIONAL SPIRAL
Cutting Direction
Right
Drill Bit Finish
AQUA EX
Decimal Equivalent
0.1654
Drill Bit Material
SOLID CARBIDE
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Type
Endmill Type Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.