Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 9.1mm

  • Mfr # 0718313

  • Zoro # G210409591


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Finish
AQUA EX
Flute Length
40
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Overall Length
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0718313
Zoro #
G210409591
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
40
Overall Length
130
Drill Bit Size
8.9
Shank size
8

Details

Drill Bit Finish
AQUA EX
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.3504
Coolant Through
No
Drill Bit Point Angle
180
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.