
Aqua EX Flat Bottom Oil Hole 3D - 2.8mm
Mfr # 0760700
Zoro # G810409182
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
3
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0760700
Zoro #
G810409182
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Dia.
3
Overall Length
74
Drill Bit Size
2.6
Flute Length
16.4
Details
Cutting Direction
Right
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Item
Carbide Flat OH Drill Bits
Decimal Equivalent
0.1024
Number of Flutes
2
Finish
AQUA EX
Coolant Through
Yes
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.