Zoro Homepage

Aqua EX Flat Bottom Oil Hole 3D - 3/8

  • Mfr # 1489713

  • Zoro # G110406683


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.375
Overall Length
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489713
Zoro #
G110406683
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
80
Drill Bit Size
0.375
Flute Length
43
Shank Dia.
8

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide Flat Drill Bits
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.375
Coolant Through
No
Number of Flutes
2
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.