
Aqua EX Flat Bottom Stub - 14.7mm
Mfr # 0724820
Zoro # G110405372
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Size
14.5
Overall Length
105
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0724820
Zoro #
G110405372
UPC #
-
Country of Origin
Multiple
Dimensions
Size
14.5
Overall Length
105
Shank Dia.
12
Flute Length
66
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Decimal Equivalent
0.570865
Cutting Direction
Right
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.