Zoro Homepage

Aqua EX Flat Bottom Stub - 5.9mm

  • Mfr # 0713450

  • Zoro # G910405855


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Size
5.7
Overall Length
60
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0713450
Zoro #
G910405855
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5.7
Overall Length
60
Flute Length
27
Shank Dia.
6

Details

Item
Carbide Flat Stub Drill Bits
Number of Flutes
3
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Coolant Through
No
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.224409

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.