
Aqua EX Flat Bottom Stub - 9.2mm
Mfr # 0713690
Zoro # G510405989
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Size
9
Overall Length
80
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0713690
Zoro #
G510405989
UPC #
-
Country of Origin
Multiple
Dimensions
Size
9
Overall Length
80
Shank Dia.
8
Flute Length
41
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180 Degrees
Shank Type
Endmill Type Shank
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.35433
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.