Zoro Homepage

Aqua EX Flat Bottom Stub - Corner Radius - 7.6mm

  • Mfr # 1490479

  • Zoro # G110405945


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
7.4
Overall Length
70
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490479
Zoro #
G110405945
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7.4
Overall Length
70
Flute Length
34
Shank Dia.
6

Details

Item
Carbide Flat Radius Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Cutting Direction
Right
Decimal Equivalent
0.291338
Flute Type
CONVENTIONAL SPIRAL
Application
Cast Irons, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Stainless Steels 300 series, Cast Aluminum
Coolant Through
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.