
Aqua EX Flat Bottom Super Stub - 7.2mm
Mfr # 0765479
Zoro # G110405464
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Size
7
Overall Length
70
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0765479
Zoro #
G110405464
UPC #
-
Country of Origin
Japan
Dimensions
Size
7
Overall Length
70
Flute Length
24
Shank Dia.
6
Details
Item
Carbide Flat Stub Drill Bits
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Drill Bit Point Angle
180
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Coolant Through
Yes
Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.