Shop NACHI
See all product information
Create Account
Aqua EX Flat Bottom Super Stub - 8.0mm
- Mfr # 0765559
- Zoro # G310405370
product price:Â
$
97.35
/ea
Key Features
Size
7.8
Overall Length
70
Number of Flutes
2
Material
SOLID CARBIDE
Finish
AQUA EX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0765559
- Zoro #
- G310405370
- UPC #
- -
- Country of Origin
- Japan
- Item
- Carbide Flat Stub Drill Bits
- Number of Flutes
- 2
- Material
- SOLID CARBIDE
- Finish
- AQUA EX
- Drill Bit Point Angle
- 180 Degrees
- Shank Type
- Endmill Type Shank
- Cutting Direction
- Right
- Coolant Through
- Yes
- Flute Type
- CONVENTIONAL SPIRAL
- Application
- Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Aluminum Alloy, Aluminum Casting
Dimensions
- Size
- 7.8
- Overall Length
- 70
- Shank Dia.
- 6
- Flute Length
- 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.