
Aqua EX Oil Hole 15D - 11.2mm
Mfr # 0731154
Zoro # G810407584
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
258
Flute Length
198
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0731154
Zoro #
G810407584
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
258
Drill Bit Size
11
Flute Length
198
Shank Dia.
11
Details
Cutting Direction
Right
Item
Carbide 15D Drill Bits
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Finish
AQUA EX
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.433070866141732
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.