
Aqua EX Oil Hole 15D - 13/64
Mfr # 1519189
Zoro # G210407993
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
1.125
Number of Flutes
2
Shank Dia.
0.25
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519189
Zoro #
G210407993
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
1.125
Shank Dia.
0.25
Drill Bit Size
0.203125
Overall Length
2.875
Details
Cutting Direction
Right
Number of Flutes
2
Item
HSS PM Short Drill Bits
Shank Type
Endmill Type Shank
Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Decimal Equivalent
0.203125
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.