Zoro Homepage

Aqua EX Oil Hole 15D - 1/4

  • Mfr # 1519223

  • Zoro # G010407841


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.25
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519223
Zoro #
G010407841
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
0.25
Shank Dia.
0.25
Overall Length
3
Flute Length
1.25

Details

Cutting Direction
Right
Decimal Equivalent
0.25
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Coolant Through
No
Item
HSS PM Short Drill Bits
Drill Bit Material
POWDERED HSCO
Shank Type
Endmill Type Shank
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.