
Aqua EX Oil Hole 15D - 5/32
Mfr # 1519150
Zoro # G910408047
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
2.125
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519150
Zoro #
G910408047
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2.125
Drill Bit Size
0.15625
Shank Dia.
0.1875
Flute Length
0.8125
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
Number of Flutes
2
Decimal Equivalent
0.15625
Item
HSS PM Short Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.