Zoro Homepage

Aqua EX Oil Hole 20D - 19/64

  • Mfr # 1519406

  • Zoro # G210408174


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Size
1-9/64 in
Shank Dia.
4
Flute Length
7.25
Shank Type
TAPER SHANK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519406
Zoro #
G210408174
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
1-9/64 in
Shank Dia.
4
Flute Length
7.25
Overall Length
12.875

Details

Cutting Direction
Right
Shank Type
TAPER SHANK
Item
HSS Drill Bit
Drill Bit Material
HSS
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Decimal Equivalent
1.1406
Finish
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Primary Material Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.