
Aqua EX Oil Hole 3 Flute 3D- 10.5mm
Mfr # 0724093
Zoro # G810409496
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
11
Shank Type
Endmill Type Shank
Overall Length
116
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0724093
Zoro #
G810409496
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
10.30 mm
Shank Dia.
11
Overall Length
116
Flute Length
52
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Item
Carbide 3D 3 Flute Drill Bits
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
141 Degrees
Number of Flutes
3
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.