Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 11.00mm, Carbide, DC150-05-11.000A1-WJ30RE
- Mfr # DC150-05-11.000A1-WJ30RE
- Zoro # G0111049
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
118 mm
Shank Dia.
12 mm
Shank Type
Type-Round with Flats
Flute Length
71 mm
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-05-11.000A1-WJ30RE
- Zoro #
- G0111049
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 11 mm
- Overall Length
- 118 mm
- Shank Dia.
- 12 mm
- Flute Length
- 71 mm
- Depth:Dia. Ratio
- 5xD
- Shank Length
- 45 mm
- Drill Point Length
- 2.00mm
- Maximum Drilling Depth
- 56 mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Wire Rope Length
- 118 mm
- Length
- 118 mm
Description
Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.