
Aqua EX Oil Hole 3 Flute 3D- 7.3mm
Mfr # 0729765
Zoro # G410409841
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0729765
Zoro #
G410409841
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
37 mm
Shank Dia.
8
Overall Length
94
Drill Bit Size
7.1
Details
Cutting Direction
Right
Finish
AQUA EX
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
3
Item
Carbide 3D 3 Flute Drill Bits
Drill Bit Point Angle
141 Degrees
Primary Material Application
Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.