Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole 30D - 2.5mm

  • Mfr # 1574796

  • Zoro # G110409400


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
3
Finish
AQUA EX
Decimal Equivalent
0.0905511811023622
Flute Length
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1574796
Zoro #
G110409400
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Flute Length
76
Drill Bit Size
2.3
Overall Length
127

Details

Cutting Direction
Right
Finish
AQUA EX
Decimal Equivalent
0.0905511811023622
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Item
Carbide 30D Drill Bits
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.