
Aqua EX Oil Hole 30D - 5.2mm
Mfr # 0732356
Zoro # G510409116
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.196850393700787
Overall Length
215
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0732356
Zoro #
G510409116
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
215
Shank Dia.
5
Drill Bit Size
5
Flute Length
165
Details
Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.196850393700787
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Coolant Through
Yes
Item
Carbide 30D Drill Bits
Finish
AQUA EX
Shank Type
Endmill Type Shank
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.