
Aqua EX Oil Hole 30D - 5/32
Mfr # 1519544
Zoro # G710409336
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Decimal Equivalent
0.15625
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1519544
Zoro #
G710409336
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
5/32
Shank Dia.
4
Flute Length
112
Overall Length
162.00 mm
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Decimal Equivalent
0.15625
Drill Bit Point Angle
141 Degrees
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 25D Drill Bits
Drill Bit Material
Solid Carbide
Number of Flutes
2
Finish
AQUA EX
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.