
Aqua EX Oil Hole Micro 3D - 2.4mm
Mfr # 0754755
Zoro # G010407971
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Overall Length
63
Flute Length
13
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0754755
Zoro #
G010407971
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
63
Flute Length
13
Drill Bit Size
2.2
Shank Dia.
3
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 3D Micro Drill Bits
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
135 Degrees
Coolant Through
Yes
Shank Type
Endmill Type Shank
Finish
AQUA EX
Number of Flutes
2
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.