Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Oil Hole Micro 3D - 2.5mm

  • Mfr # 0754778

  • Zoro # G110408007


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
AQUA EX
Overall Length
63
Number of Flutes
2
Flute Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0754778
Zoro #
G110408007
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63
Drill Bit Size
2.3
Flute Length
13
Shank Dia.
3

Details

Cutting Direction
Right
Finish
AQUA EX
Number of Flutes
2
Item
Carbide 3D Micro Drill Bits
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.