
Aqua EX Oil Hole Micro 5D - 2.1mm
Mfr # 0737312
Zoro # G810408116
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Shank Type
Endmill Type Shank
Shank Dia.
3
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0737312
Zoro #
G810408116
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3
Drill Bit Size
1.9
Flute Length
15
Overall Length
62
Details
Cutting Direction
Right
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Drill Bit Point Angle
135 Degrees
Item
Carbide 5D Micro Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Finish
AQUA EX
Primary Material Application
Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.