
Aqua EX Oil Hole Pilot - 1.515mm
Mfr # 0734320
Zoro # G610407487
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
150 Degrees
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0734320
Zoro #
G610407487
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
4.2
Drill Bit Size
1.315
Overall Length
56
Shank Dia.
3
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
150 Degrees
Item
Carbide Pilot Drill Bits
Shank Type
Endmill Type Shank
Decimal Equivalent
0.0517716535433071
Finish
AQUA EX
Number of Flutes
2
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.