Zoro Homepage

Aqua EX Oil Hole Pilot - 2.815mm

  • Mfr # 0734451

  • Zoro # G110407888


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Dia.
3
Drill Bit Point Angle
150 Degrees
Flute Length
12
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0734451
Zoro #
G110407888
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3
Flute Length
12
Overall Length
68
Drill Bit Size
2.615

Details

Cutting Direction
Right
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.102952755905512
Item
Carbide Pilot Drill Bits
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
Yes
Finish
AQUA EX
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.