Zoro Homepage

Aqua EX Oil Hole Pilot - 5.53mm

  • Mfr # 0727676

  • Zoro # G110407383


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
150 Degrees
Number of Flutes
2
Decimal Equivalent
0.209842519685039
Flute Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727676
Zoro #
G110407383
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
24
Drill Bit Size
5.33
Shank Dia.
6
Overall Length
82

Details

Cutting Direction
Right
Item
Carbide Pilot Drill Bits
Drill Bit Point Angle
150 Degrees
Number of Flutes
2
Decimal Equivalent
0.209842519685039
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Finish
AQUA EX
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.