Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua REVO Drill Micro 10D 1.19mm

  • Mfr # 0788707

  • Zoro # G110410000


product price: $40.59
/ea

Key Features

Shank Dia.
3
Flute Length
14.4
Overall Length
45
Number of Flutes
2
Drill Bit Point Angle
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0788707
Zoro #
G110410000
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.17
Shank Dia.
3
Flute Length
14.4
Overall Length
45
Neck Dia.
15.4

Details

Item
Carbide 10D Micro Drill Bits
Number of Flutes
2
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
REVO-D
Point Angle
15°
Shank Type
Endmill Type Shank
Coolant Through
NO
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.