
Aqua REVO Drill Oil Hole 3D - DIN - 14.0mm
Mfr # 0778900
Zoro # G810407881
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
107
Coolant Through
Yes
Decimal Equivalent
0.543306
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0778900
Zoro #
G810407881
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
107
Drill Bit Size
13.8
Shank Dia.
14
Flute Length
60
Details
Cutting Direction
Right
Coolant Through
Yes
Decimal Equivalent
0.543306
Item
Carbide 3D Drill Bits
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Finish
REVO-D
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.