
Aqua REVO Drill Oil Hole 3D - DIN - 29/64
Mfr # 1561839
Zoro # G310407688
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
REVO-D
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561839
Zoro #
G310407688
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
29/64
Overall Length
194
Shank Dia.
12
Flute Length
135 mm
Details
Cutting Direction
Right
Finish
REVO-D
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Item
Carbide 8D Drill Bits
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Number of Flutes
2
Decimal Equivalent
0.4531
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.