
Aqua REVO Drill Oil Hole 3D - JIS - 6.4mm
Mfr # 0775522
Zoro # G610407234
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
88
Shank Dia.
7
Shank Type
Endmill Type Shank
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0775522
Zoro #
G610407234
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
88
Shank Dia.
7
Flute Length
34
Details
Cutting Direction
Right
Item
Carbide 3D Drill Bits
Shank Type
Endmill Type Shank
Coolant Through
Yes
Finish
REVO-D
Drill Bit Point Angle
141 Degrees
Number of Flutes
2
Drill Bit Material
Solid Carbide
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.