
Aqua REVO Drill Oil Hole 5D - DIN - 15/32
Mfr # 1562302
Zoro # G410407496
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.4688
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1562302
Zoro #
G410407496
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
102
Drill Bit Size
15/32 in
Flute Length
55
Shank Dia.
12
Details
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.4688
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Shank Type
Endmill Type Shank
Drill Bit Material
Solid Carbide
Item
Carbide 3D Drill Bits
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.